Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Compression x 1/4" FNPT Brass 90 Degree Elbow 10PK

  • Zoro #: G0527475
  • Mfr #: 170C-6-4

$79.26 ($7.93/unit)

  • Tube Size: 3/8"
  • Specific Fitting Shape: 90 Degrees Elbow
  • Basic Pipe Fitting Shape: Elbow
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Parker #170C-6-4 Specifications

  • Zoro #: G0527475
  • Mfr #: 170C-6-4
Tube Size: 3/8" Specific Fitting Shape: 90 Degrees Elbow
Basic Pipe Fitting Shape: Elbow Fitting Connection Type: Compression x FNPT
Specific Pipe Fitting Shape: 90 Degree Elbow Basic Pipe Fitting Material: Metal
Max. Pressure: 75 to 400 psi Temp. Range: -65 Degrees to 200 Degrees F
Pipe Size (Fittings): 1/4" Pipe Size - Pipe Fitting: 1/4"
Compression Thread Size: 9/16-24 Tube Fitting Material: Brass
Pipe Fitting Connection Type: Compression x FNPT Item: Female Elbow, 90 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Female Elbow, 90 Degrees , Tube Fitting Material Brass, Fitting Connection Type Compression x FNPT, Pipe Size - Pipe Fitting 1/4 In., Tube Size 3/8 In., Compression Thread Size 9/16-24, Max. Pressure 75 to 400 psi, Temp. Range -65 Degrees to 200 Degrees F, Package Quantity 10

Reviews of Parker #170C-6-4