HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3/8" Compression x 1/4" FNPT Brass 90 Degree Elbow 10PK

PARKER| Zoro #: G0493552| Mfr #: 170CA-6-4

$70.39 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degree Elbow
Max. Pressure: 1000 psi
Tube Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0493552 Mfr #: 170CA-6-4
Specific Fitting Shape: 90 Degree ElbowMax. Pressure: 1000 psi
Tube Size: 3/8"Compression Thread Size: 1/4"
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Item: Female Elbow, 90 DegreesTemp. Range: -65 Degrees To 250 Degrees F
Tube Fitting Material: BrassPipe Size (Fittings): 1/4"
Fitting Connection Type: Compression x FNPTCountry of Origin (subject to change): United States

Description

Female Elbow, Compress-Align, Tube Size 3/8 In, Pipe Size 1/4 In, Tube x FNPT Connection, Material of Construction Brass, Outside Dia .025 In, Pressure (PSI) 1000, Temp Range -65 To 250 Deg F, Package Quantity 10

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews