Parker
1/2" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK
Mfr # 169C-8-6
Zoro # G1612633
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/8 in
Explore More Products
- PARKER 1/4" Compression x 1/8" MNPT Brass Connector 10PK 68VL-4-2
- PARKER Brass Metric Compression Fitting 0119 08 13
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 25PK 169CA-6-4
- PARKER 3/8" Compression Nut and Spacer Set P6NS
- PARKER Strt Connect, Zinc Stl, CompxSAE, 1/4In 4 F5BU-S
- PARKER Elbow, 90, Nylon, CompxM, 5/16In N5ME4
- PARKER Branch Tee, Zinc Steel, CompxM, 3/8Inx1/4In 6 SBU-S
- PARKER PLASTIC ELBOW W6ME6
- PARKER EQUAL CONNECTOR 10MM 0106 10 00
- HAM-LET 1/8" x 1/4" Compression x MNPT SS Male Connector 768L SS 1/4 X 1/8
- LEGRIS Brass Metric Compression Fitting 0101 08 68
- Parker Compression Tube Fittings