KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK

PARKER| Zoro #: G0589041| Mfr #: 169P-8-6

$58.30 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1/2"
Pipe Size (Fittings): 3/8"
Fitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0589041 Mfr #: 169P-8-6
Tube Size: 1/2"Pipe Size (Fittings): 3/8"
Fitting Connection Type: Compression x MNPTSpecific Fitting Shape: 90 Degree Elbow
Max. Pressure: 150 psiBasic Fitting Shape: Elbow
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 150 Degrees F
Compression Thread Size: 3/8"Item: Male Elbow, 90 Degrees
Tube Fitting Material: BrassCountry of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 1/2 In., Compression Thread Size 3/8 In., Max. Pressure 150 psi, Temp. Range 0 Degrees to 150 Degrees F, Package Quantity 10

Reviews