DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/4" Compression x MNPT Brass 90 Degree Elbow 10PK

PARKER| Zoro #: G2061577| Mfr #: 169VL-4-4

$44.25 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degree Elbow
Max. Pressure: 400 psi
Tube Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2061577 Mfr #: 169VL-4-4
Specific Fitting Shape: 90 Degree ElbowMax. Pressure: 400 psi
Tube Size: 1/4"Compression Thread Size: 1/4-18
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Item: Male Elbow, 90 DegreesTemp. Range: -30 Degrees to 275 Degrees F
Tube Fitting Material: BrassPipe Size (Fittings): 1/4"
Fitting Connection Type: Compression x MNPTCountry of Origin (subject to change): United States

Description

Male Elbow, Vibra-Lok, Tube Size 1/4 In, Pipe Size 1/4 In, Tube x MNPT Connection, Material of Construction Brass, Length 1.16 In, Pressure (PSI) 400, Temp Range -30 To 275 Deg F, Package Quantity 10

Reviews