Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

1/4" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK

PARKER | Zoro #: G0937894 | Mfr #: 169HD-4-2

$ 43.99 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Tube Size: 1/4"
  • Pipe Fitting Connection Type: Compression x MNPT
  • Temp. Range: -65 Degrees To 250 Degrees F
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Parker #169HD-4-2 Specifications

Zoro #: G0937894 Mfr #: 169HD-4-2
Tube Size: 1/4" Pipe Fitting Connection Type: Compression x MNPT
Temp. Range: -65 Degrees To 250 Degrees F Basic Pipe Fitting Shape: Elbow
Basic Pipe Fitting Material: Metal Max. Pressure: 2100 psi
Item: Male Elbow, 90 Degrees Tube Fitting Material: Brass
Hex Size: 1/2" Pipe Size (Fittings): 1/8"
Specific Pipe Fitting Shape: 90 Degree Elbow Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 1/4 In., Max. Pressure 2100 psi, Hex Size 1/2 In., Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Reviews