PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/4" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK

PARKER| Zoro #: G1345732| Mfr #: 169P-4-2

$20.61 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psiBasic Fitting Shape: ElbowFitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1345732 Mfr #: 169P-4-2
Max. Pressure: 150 psiBasic Fitting Shape: Elbow
Fitting Connection Type: Compression x MNPTTemp. Range: 0 Degrees to 150 Degrees F
Compression Thread Size: 1/8"Specific Fitting Shape: 90 Degree Elbow
Pipe Size (Fittings): 1/8"Tube Size: 1/4"
Item: Male Elbow, 90 DegreesTube Fitting Material: Brass
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 1/4 In., Compression Thread Size 1/8 In., Max. Pressure 150 psi, Temp. Range 0 Degrees to 150 Degrees F, Package Quantity 10

Reviews