KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK

PARKER| Zoro #: G1103995| Mfr #: 169CA-4-6

$80.60 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Pipe Size (Fittings): 3/8"
Fitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1103995 Mfr #: 169CA-4-6
Tube Size: 1/4"Pipe Size (Fittings): 3/8"
Fitting Connection Type: Compression x MNPTSpecific Fitting Shape: 90 Degree Elbow
Max. Pressure: 1400 psiBasic Fitting Shape: Elbow
Basic Fitting Material: MetalTemp. Range: -65 Degrees To 250 Degrees F
Compression Thread Size: 3/8"Item: Male Elbow, 90 Degrees
Tube Fitting Material: BrassCountry of Origin (subject to change): United States

Description

Male Elbow, Compress-Align, Tube Size 1/4 In, Pipe Size 3/8 In, Tube x MNPT Connection, Material of Construction Brass, Outside Dia .312 In, Pressure (PSI) 1400, Temp Range -65 To 250 Deg F, Package Quantity 10

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews