KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" Compression x MNPT Brass 90 Degree Elbow 25PK

PARKER| Zoro #: G1243322| Mfr #: 269CA-2-2

$73.13 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1/8"
Temp. Range: -65 Degrees To 250 Degrees F
Specific Fitting Shape: 90 Degree Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1243322 Mfr #: 269CA-2-2
Tube Size: 1/8"Temp. Range: -65 Degrees To 250 Degrees F
Specific Fitting Shape: 90 Degree ElbowItem: Male Elbow, 90 Degrees
Fitting Connection Type: Compression x MNPTPipe Size (Fittings): 1/8"
Tube Fitting Material: BrassMax. Pressure: 2800 psi
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 1/8 In., Max. Pressure 2800 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 25

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews