KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/16" Compression x 1/8" MNPT Brass 90 Deg Elbow 10PK

PARKER| Zoro #: G2101425| Mfr #: 169C-3-2

$37.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/16"
Pipe Size (Fittings): 1/8"
Fitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2101425 Mfr #: 169C-3-2
Tube Size: 3/16"Pipe Size (Fittings): 1/8"
Fitting Connection Type: Compression x MNPTSpecific Fitting Shape: 90 Degree Elbow
Max. Pressure: 75 to 400 psiBasic Fitting Shape: Elbow
Basic Fitting Material: MetalTemp. Range: -65 Degrees to 200 Degrees F
Compression Thread Size: 3/8-24Item: Male Elbow, 90 Degrees
Tube Fitting Material: BrassCountry of Origin (subject to change): United States

Description

Forged Male Elbow, Compression, Tube Size 3/16 In, Pipe Size 1/8 In, Tube x MNPT Connection, Material of Construction Brass, Outside Dia .125 In, Thread Size 3/8-24, Length .84 In, Pressure (PSI) 75 To 400, Temp Range -65 To 250 Deg F, Standards UL Listed For Flammable Liquid, Meets Functional Requirements Of SAE J512, Package Quantity 10

Reviews