SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" Compression x MNPT Brass 90 Degree Elbow 5PK

PARKER| Zoro #: G1337305| Mfr #: 169CA-12-12

$130.51 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 550 psiItem: Male Elbow, 90 DegreesFitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1337305 Mfr #: 169CA-12-12
Max. Pressure: 550 psiItem: Male Elbow, 90 Degrees
Fitting Connection Type: Compression x MNPTTemp. Range: -65 Degrees To 250 Degrees F
Tube Size: 3/4"Tube Fitting Material: Brass
Specific Fitting Shape: 90 Degree ElbowBasic Fitting Material: Metal
Pipe Size (Fittings): 3/4"Basic Fitting Shape: Elbow
Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 3/4 In., Tube Size 3/4 In., Max. Pressure 550 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews