Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/4" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK
  • Zoro #: G0244772
  • Mfr #: 169C-12-8
$203.02 ($20.30/unit)
  • Pipe Size (Fittings): 1/2"
  • Specific Pipe Fitting Shape: 90 Degree Elbow
  • Basic Pipe Fitting Material: Metal
See full product details
This item ships free.

Parker #169C-12-8 Specifications

  • Zoro #: G0244772
  • Mfr #: 169C-12-8
Pipe Size (Fittings): 1/2" Specific Pipe Fitting Shape: 90 Degree Elbow
Basic Pipe Fitting Material: Metal Pipe Fitting Connection Type: Compression x MNPT
Temp. Range: -65 Degrees to 200 Degrees F Tube Fitting Material: Brass
Item: Male Elbow, 90 Degrees Compression Thread Size: 1"
Pipe Size - Pipe Fitting: 1/2" Specific Fitting Shape: 90 Degrees Elbow
Basic Pipe Fitting Shape: Elbow Max. Pressure: 75 to 400 psi
Tube Size: 3/4" Fitting Connection Type: Compression x MNPT
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Male Elbow, 90 Degrees , Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/2 In., Tube Size 3/4 In., Compression Thread Size 1 In., Max. Pressure 75 to 400 psi, Temp. Range -65 Degrees to 200 Degrees F, Package Quantity 10

Restrictions and Compliance

Reviews of Parker #169C-12-8