3/8" Compression x MNPT Brass 90 Degree Elbow 25PK

PARKER| Zoro #: G1628785| Mfr #: 169CA-6-6

$133.63 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degree Elbow
Max. Pressure: 1000 psi
Tube Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1628785 Mfr #: 169CA-6-6
Specific Fitting Shape: 90 Degree ElbowMax. Pressure: 1000 psi
Tube Size: 3/8"Compression Thread Size: 3/8"
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Item: Male Elbow, 90 DegreesTemp. Range: -65 Degrees To 250 Degrees F
Tube Fitting Material: BrassPipe Size (Fittings): 3/8"
Fitting Connection Type: Compression x MNPTCountry of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 3/8 In., Tube Size 3/8 In., Compression Thread Size 3/8 In., Max. Pressure 1000 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 25

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews