SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK

PARKER| Zoro #: G2098485| Mfr #: 169C-6-8

$43.60 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 200 psiItem: Male Elbow, 90 DegreesFitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2098485 Mfr #: 169C-6-8
Max. Pressure: 200 psiItem: Male Elbow, 90 Degrees
Fitting Connection Type: Compression x MNPTTemp. Range: -65 Degrees to 200 Degrees F
Tube Size: 3/8"Tube Fitting Material: Brass
Specific Fitting Shape: 90 Degree ElbowBasic Fitting Material: Metal
Pipe Size (Fittings): 1/2"Basic Fitting Shape: Elbow
Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/2 In., Tube Size 3/8 In., Max. Pressure 200 psi, Temp. Range -65 Degrees to 200 Degrees F, Package Quantity 10

Reviews