KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK

PARKER| Zoro #: G1824374| Mfr #: 169CA-6-8

$93.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Compression x MNPT
Basic Fitting Material: Metal
Max. Pressure: 1000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1824374 Mfr #: 169CA-6-8
Fitting Connection Type: Compression x MNPTBasic Fitting Material: Metal
Max. Pressure: 1000 psiTube Fitting Material: Brass
Specific Fitting Shape: 90 Degree ElbowPipe Size (Fittings): 1/2"
Tube Size: 3/8"Compression Thread Size: 1/2"
Basic Fitting Shape: ElbowItem: Male Elbow, 90 Degrees
Temp. Range: -65 Degrees To 250 Degrees FCountry of Origin (subject to change): United States

Description

Male Elbow, Compress-Align, Tube Size 3/8 In, Pipe Size 1/2 In, Tube x MNPT Connection, Material of Construction Brass, Outside Dia .025 In, Pressure (PSI) 1000, Temp Range -65 To 250 Deg F, Package Quantity 10

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews