3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK

PARKER| Zoro #: G1307844| Mfr #: 169HD-6-4

$67.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degree Elbow
Max. Pressure: 1500 psi
Tube Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1307844 Mfr #: 169HD-6-4
Specific Fitting Shape: 90 Degree ElbowMax. Pressure: 1500 psi
Tube Size: 3/8"Basic Fitting Material: Metal
Basic Fitting Shape: ElbowItem: Male Elbow, 90 Degrees
Hex Size: 9/16"Fitting Connection Type: Compression x MNPT
Temp. Range: -65 Degrees To 250 Degrees FTube Fitting Material: Brass
Pipe Size (Fittings): 1/4"Country of Origin (subject to change): United States

Description

Male Elbow, Hi-Duty, Tube Size 3/8 In, Pipe Size 1/4 In, Tube x MNPT Connection, Material of Construction Brass, Hex Size 0.562 In, Length 1.281 In, Pressure (PSI) 1500, Temp Range -65 To 250 Deg F, Package Quantity 10

Reviews