3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK

PARKER| Zoro #: G0474214| Mfr #: 169VL-6-4

$94.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Compression x MNPT
Basic Fitting Material: Metal
Max. Pressure: 225 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0474214 Mfr #: 169VL-6-4
Fitting Connection Type: Compression x MNPTBasic Fitting Material: Metal
Max. Pressure: 225 psiTube Fitting Material: Brass
Specific Fitting Shape: 90 Degree ElbowPipe Size (Fittings): 1/4"
Tube Size: 3/8"Compression Thread Size: 1/4-18
Basic Fitting Shape: ElbowItem: Male Elbow, 90 Degrees
Temp. Range: -30 Degrees to 275 Degrees FCountry of Origin (subject to change): United States

Description

Male Elbow, Vibra-Lok, Tube Size 3/8 In, Pipe Size 1/4 In, Tube x MNPT Connection, Material of Construction Brass, Length 1.19 In, Pressure (PSI) 225, Temp Range -30 To 275 Deg F, Package Quantity 10

Reviews