3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 25PK

PARKER| Zoro #: G1249963| Mfr #: 269CA-6-4

$97.40 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Temp. Range: -65 Degrees To 250 Degrees F
Specific Fitting Shape: 90 Degree Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1249963 Mfr #: 269CA-6-4
Tube Size: 3/8"Temp. Range: -65 Degrees To 250 Degrees F
Specific Fitting Shape: 90 Degree ElbowItem: Male Elbow, 90 Degrees
Fitting Connection Type: Compression x MNPTPipe Size (Fittings): 1/4"
Tube Fitting Material: BrassMax. Pressure: 1000 psi
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/4 In., Tube Size 3/8 In., Max. Pressure 1000 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews