3/8" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK

PARKER| Zoro #: G1875142| Mfr #: 169P-6-2

$37.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Pipe Size (Fittings): 1/8"
Fitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1875142 Mfr #: 169P-6-2
Tube Size: 3/8"Pipe Size (Fittings): 1/8"
Fitting Connection Type: Compression x MNPTSpecific Fitting Shape: 90 Degree Elbow
Max. Pressure: 150 psiBasic Fitting Shape: Elbow
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 150 Degrees F
Compression Thread Size: 1/8"Item: Male Elbow, 90 Degrees
Tube Fitting Material: BrassCountry of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 3/8 In., Compression Thread Size 1/8 In., Max. Pressure 150 psi, Temp. Range 0 Degrees to 150 Degrees F, Package Quantity 10

Reviews