PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3/8" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK

PARKER| Zoro #: G1625206| Mfr #: 269CA-6-2

$39.87 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 1000 psiItem: Male Elbow, 90 DegreesFitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1625206 Mfr #: 269CA-6-2
Max. Pressure: 1000 psiItem: Male Elbow, 90 Degrees
Fitting Connection Type: Compression x MNPTTemp. Range: -65 Degrees To 250 Degrees F
Tube Size: 3/8"Tube Fitting Material: Brass
Specific Fitting Shape: 90 Degree ElbowBasic Fitting Material: Metal
Pipe Size (Fittings): 1/8"Basic Fitting Shape: Elbow
Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 3/8 In., Max. Pressure 1000 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews