5/16" Compression x 1/4" MNPT Brass 90 Deg Elbow 25PK

PARKER| Zoro #: G0421023| Mfr #: 169CA-5-4

$105.88 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degree Elbow
Max. Pressure: 1200 psi
Tube Size: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0421023 Mfr #: 169CA-5-4
Specific Fitting Shape: 90 Degree ElbowMax. Pressure: 1200 psi
Tube Size: 5/16"Compression Thread Size: 1/4"
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Item: Male Elbow, 90 DegreesTemp. Range: -65 Degrees To 250 Degrees F
Tube Fitting Material: BrassPipe Size (Fittings): 1/4"
Fitting Connection Type: Compression x MNPTCountry of Origin (subject to change): United States

Description

Male Elbow, Compress-Align, Tube Size 5/16 In, Pipe Size 1/4 In, Tube x MNPT Connection, Material of Construction Brass, Outside Dia .312 In, Pressure (PSI) 1200, Temp Range -65 To 250 Deg F, Package Quantity 25

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews