KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" CPI x MNPT Brass 90 Degree Elbow

PARKER| Zoro #: G1638594| Mfr #: 4-4 CBZ-B

$6.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Pipe Size (Fittings): 1/4"
Fitting Connection Type: CPI(TM) x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1638594 Mfr #: 4-4 CBZ-B
Tube Size: 1/4"Pipe Size (Fittings): 1/4"
Fitting Connection Type: CPI(TM) x MNPTSpecific Fitting Shape: 90 Degree Elbow
Max. Pressure: 4100 psiBasic Fitting Shape: Elbow
Basic Fitting Material: MetalTemp. Range: -40 Degrees to 400 Degrees F
Compression Thread Size: 7/16-20Item: Male Elbow, 90 Degrees
Tube Fitting Material: BrassHex Size: 9/16"
Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Brass, Fitting Connection Type CPI(TM) x MNPT, Pipe Size - Pipe Fitting 1/4 In., Tube Size 1/4 In., Compression Thread Size 7/16-20, Max. Pressure 4100 psi, Hex Size 9/16 In., Temp. Range -40 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews