KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Elbow, 90, Carbon Steel, Comp, 1/2In

PARKER| Zoro #: G2153882| Mfr #: 8EE8-S

$22.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/2"
Standards: ASTM-A-576
Fitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2153882 Mfr #: 8EE8-S
Tube Size: 1/2"Standards: ASTM-A-576
Fitting Connection Type: CompressionSpecific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 6200 psiBasic Fitting Shape: Elbow
Basic Fitting Material: MetalTemp. Range: -20 Degrees to 800 Degrees F
Item: Elbow, 90 DegreesTube Fitting Material: Carbon Steel
Hex Size: 13/16"Country of Origin (subject to change): Canada

Description

Elbow, 90 Degrees , Tube Fitting Material Carbon Steel, Fitting Connection Type Compression, Tube Size 1/2 In., Max. Pressure 6200 psi, Hex Size 13/16 In., Temp. Range -20 Degrees to 800 Degrees F, Standards ASTM-A-576

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews