15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Elbow, 90, Carbon Steel, CompxM, 3/8Inx1/2In

PARKER| Zoro #: G0904967| Mfr #: 6MSEL8N-S

$16.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0904967 Mfr #: 6MSEL8N-S
Standards: ASTM-A-576Tube Fitting Material: Carbon Steel
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Item: Male Elbow, 90 DegreesSpecific Fitting Shape: 90 Degrees Elbow
Temp. Range: -20 Degrees to 800 Degrees FFitting Connection Type: Compression x MNPT
Pipe Size (Fittings): 1/2"Compression Thread Size: 9/16-20
Max. Pressure: 5300 psiTube Size: 3/8"
Hex Size: 13/16"Country of Origin (subject to change): Canada

Product Description

Male Elbow, 90 Degrees , Tube Fitting Material Carbon Steel, Fitting Connection Type Compression x MNPT, Pipe Size (Fittings) 1/2 In., Tube Size 3/8 In., Compression Thread Size 9/16-20, Max. Pressure 5300 psi, Hex Size 13/16 In., Temp. Range -20 Degrees to 800 Degrees F, Standards ASTM-A-576

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews