KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" Butt Weld SS 90 Degree Elbow Sch 40

PARKER| Zoro #: G1814242| Mfr #: L2S-1.5-304-7

$27.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1-1/2"
Temp. Range: -60 Degrees to 900 Degrees F
Specific Fitting Shape: 90 Degrees Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1814242 Mfr #: L2S-1.5-304-7
Tube Size: 1-1/2"Temp. Range: -60 Degrees to 900 Degrees F
Specific Fitting Shape: 90 Degrees ElbowSurface Finish: 32 RA I.D. /32 RA O.D.
Fitting Connection Type: Butt WeldTube Fitting Material: 304 Stainless Steel
Item: Elbow, 90 DegreesMax. Pressure: 1500 psi
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Country of Origin (subject to change): China

Description

Elbow, 90 Degrees , Tube Fitting Material 304 Stainless Steel, Fitting Connection Type Butt Weld, Tube Size 1-1/2 In., Surface Finish 32 RA I.D. /32 RA O.D., Max. Pressure 1500 psi, Temp. Range -60 Degrees to 900 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews