Gift buying made easy: Shop Zoro.com Gift Certificates

Elbow, 90 deg., 304 SS, Butt Weld

PARKER| Zoro #: G0974872| Mfr #: L2S-2.0-304-7

$31.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0974872 Mfr #: L2S-2.0-304-7
Max. Pressure: 1500 psiFitting Connection Type: Butt Weld
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Surface Finish: 32 RA I.D. /32 RA O.D.Specific Fitting Shape: 90 Degrees Elbow
Temp. Range: -60 Degrees to 900 Degrees FItem: Elbow, 90 Degrees
Tube Size: 2"Tube Fitting Material: 304 Stainless Steel
Country of Origin (subject to change): China

Product Description

Elbow, 90 Degrees , Tube Fitting Material 304 Stainless Steel, Fitting Connection Type Butt Weld, Tube Size 2 In., Surface Finish 32 RA I.D. /32 RA O.D., Max. Pressure 1500 psi, Temp. Range -60 Degrees to 900 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews