SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2-1/2" Butt Weld SS 90 Degree Elbow Sch 40

PARKER| Zoro #: G0259147| Mfr #: L2S-2.5-304-7

$53.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 1500 psiItem: Elbow, 90 DegreesFitting Connection Type: Butt Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0259147 Mfr #: L2S-2.5-304-7
Max. Pressure: 1500 psiItem: Elbow, 90 Degrees
Fitting Connection Type: Butt WeldSurface Finish: 32 RA I.D. /32 RA O.D.
Temp. Range: -60 Degrees to 900 Degrees FTube Size: 2-1/2"
Tube Fitting Material: 304 Stainless SteelSpecific Fitting Shape: 90 Degrees Elbow
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Country of Origin (subject to change): China

Description

Elbow, 90 Degrees , Tube Fitting Material 304 Stainless Steel, Fitting Connection Type Butt Weld, Tube Size 2-1/2 In., Surface Finish 32 RA I.D. /32 RA O.D., Max. Pressure 1500 psi, Temp. Range -60 Degrees to 900 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews