Elbow, 90 deg., 316L SS, 2"

PARKER| Zoro #: G0562651| Mfr #: L2S-2.0-316L-7

$55.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0562651 Mfr #: L2S-2.0-316L-7
Max. Pressure: 1500 psiFitting Connection Type: Butt Weld
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Surface Finish: 32 RA I.D. /32 RA O.D.Specific Fitting Shape: 90 Degrees Elbow
Temp. Range: -60 Degrees to 900 Degrees FItem: Elbow, 90 Degrees
Tube Size: 2"Tube Fitting Material: 316L Stainless Steel
Country of Origin (subject to change): Thailand

Product Description

Elbow, 90 Degrees , Tube Fitting Material 316L Stainless Steel, Fitting Connection Type Butt Weld, Tube Size 2 In., Surface Finish 32 RA I.D. /32 RA O.D., Max. Pressure 1500 psi, Temp. Range -60 Degrees to 900 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews