BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" FNPT SS 90 Degree Elbow

PARKER| Zoro #: G0737791| Mfr #: 8-8 FE-SS

$64.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 4500 psiBasic Fitting Shape: ElbowFitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0737791 Mfr #: 8-8 FE-SS
Max. Pressure: 4500 psiBasic Fitting Shape: Elbow
Fitting Connection Type: FNPTFittings Sub-Category: Elbows
Specific Fitting Shape: 90 Degrees ElbowPipe Size (Fittings): 1/2"
Item: Elbow, 90 DegreesTemp. Range: -425 Degrees to 1200 Degrees F
Hex Size: 1-1/16"Basic Fitting Material: Metal
Standards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1Pipe Fitting Material: 316 Stainless Steel
Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 1/2 In., Fitting Connection Type FNPT, Max. Pressure 4500 psi, Hex Size 1-1/16 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews