KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" Compression x MNPT Low Lead Brass 90 Degree Elbow

PARKER| Zoro #: G1628076| Mfr #: L269CA-6-4

$5.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Compression x MNPT
Basic Fitting Material: Metal
Max. Pressure: 1000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1628076 Mfr #: L269CA-6-4
Fitting Connection Type: Compression x MNPTBasic Fitting Material: Metal
Max. Pressure: 1000 psiTube Fitting Material: Low Lead Brass
Special Features: Captive Nut/Sleeve AssemblySpecific Fitting Shape: 90 Degree Elbow
Pipe Size (Fittings): 1/4"Tube Size: 3/8"
Compression Thread Size: 9/16-24Basic Fitting Shape: Elbow
Item: Male Elbow, 90 DegreesTemp. Range: -65 Degrees To 250 Degrees F
Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Low Lead Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/4 In., Tube Size 3/8 In., Compression Thread Size 9/16-24, Max. Pressure 1000 psi, Temp. Range -65 Degrees to 250 Degrees F, Special Features Captive Nut/Sleeve Assembly

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews