Elbow, 90, Nylon, CompxM, 1/4In

PARKER| Zoro #: G0551117| Mfr #: N4ME6

$2.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 300 psi
Standards: FDA And NSF-51
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0551117 Mfr #: N4ME6
Specific Fitting Shape: 90 Degrees ElbowMax. Pressure: 300 psi
Standards: FDA And NSF-51Tube Size: 1/4"
Compression Thread Size: 3/8"Basic Fitting Material: Plastic
Basic Fitting Shape: ElbowHex Size: 3/4"
Fitting Connection Type: Compression x MNPTTemp. Range: -40 Degrees to 200 Degrees F
Tube Fitting Material: NylonItem: Male Elbow, 90 Degrees
Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Nylon, Fitting Connection Type Compression x MNPT, Tube Size 1/4 In., Compression Thread Size 3/8 In., Max. Pressure 300 psi, Hex Size 3/4 In., Temp. Range -40 Degrees to 200 Degrees F, Standards FDA And NSF-51

Reviews