SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Elbow, 90, Nylon, CompxM, 3/8In

PARKER| Zoro #: G0775993| Mfr #: N6ME6

$2.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psiStandards: FDA And NSF-51Tube Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0775993 Mfr #: N6ME6
Max. Pressure: 150 psiStandards: FDA And NSF-51
Tube Size: 3/8"Fitting Connection Type: Compression x MNPT
Compression Thread Size: 3/8"Specific Fitting Shape: 90 Degrees Elbow
Item: Male Elbow, 90 DegreesTube Fitting Material: Nylon
Basic Fitting Material: PlasticBasic Fitting Shape: Elbow
Temp. Range: -40 Degrees to 200 Degrees FHex Size: 7/8"
Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Nylon, Fitting Connection Type Compression x MNPT, Tube Size 3/8 In., Compression Thread Size 3/8 In., Max. Pressure 150 psi, Hex Size 7/8 In., Temp. Range -40 Degrees to 200 Degrees F, Standards FDA And NSF-51

Reviews