HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Elbow, 90, Nylon, CompxM, 5/16In

PARKER| Zoro #: G2294634| Mfr #: N5ME6

$2.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 5/16"
Standards: FDA And NSF-51
Fitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2294634 Mfr #: N5ME6
Tube Size: 5/16"Standards: FDA And NSF-51
Fitting Connection Type: Compression x MNPTSpecific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 300 psiBasic Fitting Shape: Elbow
Basic Fitting Material: PlasticTemp. Range: -40 Degrees to 200 Degrees F
Compression Thread Size: 3/8"Item: Male Elbow, 90 Degrees
Tube Fitting Material: NylonHex Size: 3/4"
Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Nylon, Fitting Connection Type Compression x MNPT, Tube Size 5/16 In., Compression Thread Size 3/8 In., Max. Pressure 300 psi, Hex Size 3/4 In., Temp. Range -40 Degrees to 200 Degrees F, Standards FDA And NSF-51

Reviews