DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3/8" x 1/4" Compression 90 Degree Elbow

PARKER| Zoro #: G1895975| Mfr #: P6EU4

$3.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degrees Elbow
Tube Size: 3/8" x 1/4"
Fitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1895975 Mfr #: P6EU4
Specific Fitting Shape: 90 Degrees ElbowTube Size: 3/8" x 1/4"
Fitting Connection Type: CompressionTemp. Range: 0 Degrees to 212 Degrees F
Standards: FDA, NSF-51Basic Fitting Material: Plastic
Basic Fitting Shape: ElbowTube Fitting Material: Polypropylene
Item: Elbow, 90 DegreesMax. Pressure: 150 psi
Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Tube Fitting Material Polypropylene, Fitting Connection Type Compression, Tube Size 3/8 In. x 1/4 In., Max. Pressure 150 psi, Temp. Range 0 Degrees to 212 Degrees F, Standards FDA, NSF-51

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews