KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" Compression x 1/2" MNPT Male 90 Degree Elbow

PARKER| Zoro #: G0796013| Mfr #: P8ME12

$6.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/2"
Pipe Size (Fittings): 3/4"
Fitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0796013 Mfr #: P8ME12
Tube Size: 1/2"Pipe Size (Fittings): 3/4"
Fitting Connection Type: Compression x MNPTSpecific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 150 psiBasic Fitting Shape: Elbow
Basic Fitting Material: PlasticTemp. Range: 0 Degrees to 212 Degrees F
Compression Thread Size: 3/4"Item: Male Elbow, 90 Degrees
Tube Fitting Material: PolypropyleneStandards: FDA, NSF-51
Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Polypropylene, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 3/4 In., Tube Size 1/2 In., Compression Thread Size 3/4 In., Max. Pressure 150 psi, Temp. Range 0 Degrees to 212 Degrees F, Standards FDA, NSF-51

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews