Parker
3/8" Compression x 1/2" MNPT Male 90 Degree Elbow
Mfr # P8ME6
Zoro # G1379612
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/8 in
Explore More Products
- PARKER 1/4" x 3/16" Compression Brass Union 10PK 62CA-4-3
- PARKER 3/8" Compression x 1/4" MNPT Brass Branch Tee 10PK 172C-6-4
- PARKER Elbow, 90, Nylon, CompxM, 1/2In N8ME8
- PARKER Union Tee, Zinc Pltd Steel, Comp, 3/4In 12 JBU-S
- PARKER 3/16" Compression Brass Sleeve 10PK 60C-3
- PARKER 1/2" Straight Thread SS Bulkhead Locknut 8 WLZ-SS
- PARKER MALE STUD FITTING 12MMX1/4'' BS PP 0101 12 13
- PARKER INTRULOK TO MALE PIPE 6-6 FBI2-B
- PARKER Compression style fitting 26-F-S-SAE 45-90S 17926-6-6
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 N2405-05-04-SS
- PARKER 3/8" Compression x FNPT Brass Connector 10PK 66CA-6-6
- Parker Tube Fittings