SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" Compression x 3/8" MNPT Male 90 Degree Elbow

PARKER| Zoro #: G2345883| Mfr #: P6ME12

$3.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psiBasic Fitting Shape: ElbowFitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2345883 Mfr #: P6ME12
Max. Pressure: 150 psiBasic Fitting Shape: Elbow
Fitting Connection Type: Compression x MNPTCompression Thread Size: 3/4"
Specific Fitting Shape: 90 Degrees ElbowPipe Size (Fittings): 3/4"
Tube Size: 3/8"Item: Male Elbow, 90 Degrees
Temp. Range: 0 Degrees to 212 Degrees FTube Fitting Material: Polypropylene
Basic Fitting Material: PlasticStandards: FDA, NSF-51
Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Polypropylene, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 3/4 In., Tube Size 3/8 In., Compression Thread Size 3/4 In., Max. Pressure 150 psi, Temp. Range 0 Degrees to 212 Degrees F, Standards FDA, NSF-51

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews