1/4" Compression x 5/16" MNPT Male 90 Degree Elbow

PARKER| Zoro #: G1326017| Mfr #: P5ME4

$2.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 300 psi
Standards: FDA, NSF-51
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1326017 Mfr #: P5ME4
Specific Fitting Shape: 90 Degrees ElbowMax. Pressure: 300 psi
Standards: FDA, NSF-51Tube Size: 5/16"
Compression Thread Size: 1/4"Basic Fitting Material: Plastic
Basic Fitting Shape: ElbowFitting Connection Type: Compression x MNPT
Temp. Range: 0 Degrees to 212 Degrees FTube Fitting Material: Polypropylene
Pipe Size (Fittings): 1/4"Item: Male Elbow, 90 Degrees
Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Polypropylene, Fitting Connection Type Compression x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 5/16 In., Compression Thread Size 1/4 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 212 Degrees F, Standards FDA, NSF-51

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews