1/2" Compression x FNPT 90 Degree Elbow

PARKER| Zoro #: G0443974| Mfr #: P8FE6

$3.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 150 psi
Standards: FDA, NSF-51
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0443974 Mfr #: P8FE6
Specific Fitting Shape: 90 Degrees ElbowMax. Pressure: 150 psi
Standards: FDA, NSF-51Tube Size: 1/2"
Compression Thread Size: 3/8"Basic Fitting Material: Plastic
Basic Fitting Shape: ElbowFitting Connection Type: Compression x FNPT
Temp. Range: 0 Degrees to 212 Degrees FTube Fitting Material: Polypropylene
Item: Female Elbow, 90 DegreesCountry of Origin (subject to change): United States

Description

Female Elbow, 90 Degrees , Tube Fitting Material Polypropylene, Fitting Connection Type Compression x FNPT, Tube Size 1/2 In., Compression Thread Size 3/8 In., Max. Pressure 150 psi, Temp. Range 0 Degrees to 212 Degrees F, Standards FDA, NSF-51

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews