SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" Compression x FNPT 90 Degree Elbow

PARKER| Zoro #: G0377745| Mfr #: P6FE4

$3.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psiBasic Fitting Shape: ElbowFitting Connection Type: Compression x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0377745 Mfr #: P6FE4
Max. Pressure: 150 psiBasic Fitting Shape: Elbow
Fitting Connection Type: Compression x FNPTTemp. Range: 0 Degrees to 212 Degrees F
Compression Thread Size: 1/4"Specific Fitting Shape: 90 Degrees Elbow
Tube Size: 3/8"Item: Female Elbow, 90 Degrees
Tube Fitting Material: PolypropyleneBasic Fitting Material: Plastic
Standards: FDA, NSF-51Country of Origin (subject to change): United States

Description

Female Elbow, 90 Degrees , Tube Fitting Material Polypropylene, Fitting Connection Type Compression x FNPT, Tube Size 3/8 In., Compression Thread Size 1/4 In., Max. Pressure 150 psi, Temp. Range 0 Degrees to 212 Degrees F, Standards FDA, NSF-51

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews