BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/4" Compression x MNPT Male 90 Degree Elbow

PARKER| Zoro #: G0527825| Mfr #: P4ME4

$1.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Compression Thread Size: 1/4"Pipe Size (Fittings): 1/4"Basic Fitting Shape: Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0527825 Mfr #: P4ME4
Compression Thread Size: 1/4"Pipe Size (Fittings): 1/4"
Basic Fitting Shape: ElbowStandards: FDA, NSF-51
Tube Fitting Material: PolypropyleneTemp. Range: 0 Degrees to 212 Degrees F
Fitting Connection Type: Compression x MNPTTube Size: 1/4"
Basic Fitting Material: PlasticItem: Male Elbow, 90 Degrees
Specific Fitting Shape: 90 Degrees ElbowMax. Pressure: 300 psi
Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Polypropylene, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/4 In., Tube Size 1/4 In., Compression Thread Size 1/4 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 212 Degrees F, Standards FDA, NSF-51

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews