KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16" Compression x MNPT Male 90 Degree Elbow

PARKER| Zoro #: G0870615| Mfr #: P5ME2

$3.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 5/16"
Fitting Connection Type: Compression x MNPT
Specific Fitting Shape: 90 Degrees Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0870615 Mfr #: P5ME2
Tube Size: 5/16"Fitting Connection Type: Compression x MNPT
Specific Fitting Shape: 90 Degrees ElbowMax. Pressure: 300 psi
Basic Fitting Shape: ElbowBasic Fitting Material: Plastic
Temp. Range: 0 Degrees to 212 Degrees FCompression Thread Size: 1/8"
Item: Male Elbow, 90 DegreesTube Fitting Material: Polypropylene
Standards: FDA, NSF-51Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Polypropylene, Fitting Connection Type Compression x MNPT, Tube Size 5/16 In., Compression Thread Size 1/8 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 212 Degrees F, Standards FDA, NSF-51

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews