BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

5/16" Compression x MNPT Male 90 Degree Elbow

PARKER| Zoro #: G1469492| Mfr #: P5ME6

$2.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Compression Thread Size: 3/8"Item: Male Elbow, 90 DegreesStandards: FDA, NSF-51
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1469492 Mfr #: P5ME6
Compression Thread Size: 3/8"Item: Male Elbow, 90 Degrees
Standards: FDA, NSF-51Tube Fitting Material: Polypropylene
Temp. Range: 0 Degrees to 212 Degrees FFitting Connection Type: Compression x MNPT
Tube Size: 5/16"Basic Fitting Material: Plastic
Basic Fitting Shape: ElbowSpecific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 300 psiCountry of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Polypropylene, Fitting Connection Type Compression x MNPT, Tube Size 5/16 In., Compression Thread Size 3/8 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 212 Degrees F, Standards FDA, NSF-51

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews