3/8" x 1/2" A-LOK x FNPT SS Female 90 Degree Elbow

PARKER| Zoro #: G1158832| Mfr #: 8FEL6N-316

$50.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1/2"
Pipe Size (Fittings): 3/8"
Fitting Connection Type: A-LOK(R) x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1158832 Mfr #: 8FEL6N-316
Tube Size: 1/2"Pipe Size (Fittings): 3/8"
Fitting Connection Type: A-LOK(R) x FNPTSpecific Fitting Shape: 90 Degrees Elbow
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Temp. Range: -425 Degrees To 1200 Degrees FCompression Thread Size: 3/8
Item: Female Elbow, 90 DegreesTube Fitting Material: Stainless Steel
Hex Size: 13/16"Country of Origin (subject to change): Multiple

Description

Female Elbow, 90 Degrees , Tube Fitting Material Stainless Steel, Fitting Connection Type A-LOK(R) x FNPT, Pipe Size - Pipe Fitting 3/8 In., Tube Size 1/2 In., Compression Thread Size 3/8, Hex Size 13/16 In., Temp. Range -425 Degrees to 1200 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews