SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" x 1/4" A-LOK x FNPT SS Female 90 Degree Elbow

PARKER| Zoro #: G0688387| Mfr #: 4FEL8N-316

$41.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degrees ElbowTube Size: 1/4"Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0688387 Mfr #: 4FEL8N-316
Specific Fitting Shape: 90 Degrees ElbowTube Size: 1/4"
Basic Fitting Material: MetalCompression Thread Size: 7/16-20
Basic Fitting Shape: ElbowItem: Female Elbow, 90 Degrees
Hex Size: 1"Temp. Range: -425 Degrees To 1200 Degrees F
Tube Fitting Material: Stainless SteelPipe Size (Fittings): 1/2"
Fitting Connection Type: A-LOK(R) x FNPTCountry of Origin (subject to change): United States

Description

Female Elbow, 90 Degrees , Tube Fitting Material Stainless Steel, Fitting Connection Type A-LOK(R) x FNPT, Pipe Size - Pipe Fitting 1/2 In., Tube Size 1/4 In., Compression Thread Size 7/16-20, Hex Size 1 In., Temp. Range -425 Degrees to 1200 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews