BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/8" x 1/4" A-LOK x FNPT SS Female 90 Degree Elbow

PARKER| Zoro #: G1417753| Mfr #: 4FEL2N-316

$21.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: ElbowFitting Connection Type: A-LOK(R) x FNPTTemp. Range: -425 Degrees To 1200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1417753 Mfr #: 4FEL2N-316
Basic Fitting Shape: ElbowFitting Connection Type: A-LOK(R) x FNPT
Temp. Range: -425 Degrees To 1200 Degrees FCompression Thread Size: 7/16-20
Specific Fitting Shape: 90 Degrees ElbowBasic Fitting Material: Metal
Pipe Size (Fittings): 1/8"Tube Size: 1/4"
Tube Fitting Material: Stainless SteelItem: Female Elbow, 90 Degrees
Hex Size: 9/16"Country of Origin (subject to change): United States

Description

Female Elbow, 90 Degrees , Tube Fitting Material Stainless Steel, Fitting Connection Type A-LOK(R) x FNPT, Pipe Size (Fittings) 1/8 In., Tube Size 1/4 In., Compression Thread Size 7/16-20, Hex Size 9/16 In., Temp. Range -425 Degrees to 1200 Degrees F

Reviews