HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3/8" CPI x FNPT SS Female 90 Degree Elbow

PARKER| Zoro #: G1328792| Mfr #: 6-6 DBZ-SS

$28.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degrees Elbow
Tube Size: 3/8"
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1328792 Mfr #: 6-6 DBZ-SS
Specific Fitting Shape: 90 Degrees ElbowTube Size: 3/8"
Basic Fitting Material: MetalCompression Thread Size: 9/16-20
Basic Fitting Shape: ElbowItem: Female Elbow, 90 Degrees
Hex Size: 13/16"Temp. Range: -425 Degrees To 1200 Degrees F
Tube Fitting Material: Stainless SteelPipe Size (Fittings): 3/8"
Fitting Connection Type: CPI(TM) x FNPTCountry of Origin (subject to change): United States

Description

Female Elbow, 90 Degrees , Tube Fitting Material Stainless Steel, Fitting Connection Type CPI(TM) x FNPT, Pipe Size (Fittings) 3/8 In., Tube Size 3/8 In., Compression Thread Size 9/16-20, Hex Size 13/16 In., Temp. Range -425 Degrees to 1200 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews