SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" x 3/8" CPI x FNPT SS Female 90 Degree Elbow

PARKER| Zoro #: G2152516| Mfr #: 6-8 DBZ-SS

$34.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Compression Thread Size: 9/16-20Hex Size: 1"Specific Fitting Shape: 90 Degrees Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2152516 Mfr #: 6-8 DBZ-SS
Compression Thread Size: 9/16-20Hex Size: 1"
Specific Fitting Shape: 90 Degrees ElbowTemp. Range: -425 Degrees To 1200 Degrees F
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Tube Size: 3/8"Fitting Connection Type: CPI(TM) x FNPT
Pipe Size (Fittings): 1/2"Item: Female Elbow, 90 Degrees
Tube Fitting Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Female Elbow, 90 Degrees , Tube Fitting Material Stainless Steel, Fitting Connection Type CPI(TM) x FNPT, Pipe Size (Fittings) 1/2 In., Tube Size 3/8 In., Compression Thread Size 9/16-20, Hex Size 1 In., Temp. Range -425 Degrees to 1200 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews