BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/4" x 3/8" CPI x FNPT SS Female 90 Degree Elbow

PARKER| Zoro #: G1686964| Mfr #: 6-4 DBZ-SS

$29.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 5600 psiBasic Fitting Shape: ElbowFitting Connection Type: CPI(TM) x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1686964 Mfr #: 6-4 DBZ-SS
Max. Pressure: 5600 psiBasic Fitting Shape: Elbow
Fitting Connection Type: CPI(TM) x FNPTCompression Thread Size: 9/16-20
Specific Fitting Shape: 90 Degrees ElbowPipe Size (Fittings): 1/4"
Tube Size: 3/8"Tube Fitting Material: Stainless Steel
Item: Female Elbow, 90 DegreesTemp. Range: -425 Degrees To 1200 Degrees F
Hex Size: 11/16"Basic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Female Elbow, 90 Degrees , Tube Fitting Material Stainless Steel, Fitting Connection Type CPI(TM) x FNPT, Pipe Size - Pipe Fitting 1/4 In., Tube Size 3/8 In., Compression Thread Size 9/16-20, Max. Pressure 5600 psi, Hex Size 11/16 In., Temp. Range -425 Degrees to 1200 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews