1/8" CPI x MNPT SS Male 90 Degree Elbow

PARKER| Zoro #: G2279636| Mfr #: 2-2 CBZ-SS

$18.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/8"
Pipe Size (Fittings): 1/8"
Fitting Connection Type: CPI(TM) x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2279636 Mfr #: 2-2 CBZ-SS
Tube Size: 1/8"Pipe Size (Fittings): 1/8"
Fitting Connection Type: CPI(TM) x MNPTSpecific Fitting Shape: 90 Degrees Elbow
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Temp. Range: -425 Degrees To 1200 Degrees FCompression Thread Size: 1/8"
Item: Male Elbow, 90 DegreesTube Fitting Material: Stainless Steel
Hex Size: 7/16"Country of Origin (subject to change): Multiple

Description

Male Elbow, 90 Degrees , Tube Fitting Material Stainless Steel, Fitting Connection Type CPI(TM) x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 1/8 In., Compression Thread Size 1/8 In., Hex Size 7/16 In., Temp. Range -425 Degrees to 1200 Degrees F

Reviews